You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #ECN2318AAD-R61/D

Freedom Starter, Reversing; 120/110V Coil; 1.6-8A FLA

SKU # 78668539190
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 1
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 1.6 - 8

Additional Info: Auxiliary Contacts: 1NO-1NC