Menu Search
Magnetic Starters - Disconnect Combination Starter, Reversing; 120/110V Coil; 4-20A FLA

EATON #ECN2301AAD-R63/C

Freedom Starter, Reversing; 120/110V Coil; 4-20A FLA

SKU #78668545414
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4 - 20

Additional Info: Selectable Class 10, 20 or 30, Auto/Manual Reset Overload, Auxiliary Contacts: 1NO-1NC, Without Ground Fault