Menu Search

EATON #ECN1732AAG-R61/H

Freedom Starter, Reversing; 120/110V Coil; 22-110A FLA

SKU: 78668538435
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 22 - 110
Additional Info: Auxiliary Contacts: 1NO-1NC