Menu Search
Magnetic Starters - Disconnect Combination Starter, Reversing; 120/110V Coil; 1-5A FLA
EATON #ECN1701AAB-R63/B

Freedom Starter, Reversing; 120/110V Coil; 1-5A FLA

SKU # 78668545357
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1 - 5

Additional Info: Class R Fuse Clip, Auxiliary Contacts: 1NO-1NC, Without Ground Fault