Menu Search
EATON #ECN1712AAA-R63/D

Freedom Starter, Reversing; 120/110V 60/50Hz Coil; 9-45A FLA

SKU # 78668545383
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 9 - 45
Size: NEMA Size 1
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Additional Info: Auxiliary Contacts: 1NO-1NC, Without Ground Fault