Menu Search
EATON #ECN1712AAA-R61/E

Freedom Starter, Reversing; 120/110V 60/50Hz Coil; 6.4-32A FLA

SKU # 78668538415
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 6.4 - 32

Additional Info: Auxiliary Contacts: 1NO-1NC