Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control Panel; NEMA Size 4; 150A; 460V AC
EATON #ECN5542CAH-R50/G92

Freedom Starter, Pump Control Panel; NEMA Size 4; 150A; 460V AC

SKU # 78211616516
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Starter Type: Combination Pump Panel Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, HMCP
Disconnect Amps: 150
Phase: 3
Line Voltage: 460V AC
Coil Voltage: 480/440V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 57 - 180