Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control; NEMA Size 3; 120V AC Coil
EATON #84-33242-3

Starter, Pump Control; NEMA Size 3; 120V AC Coil

SKU # 78668590049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Pump Panel
Size: NEMA Size 3
Coil Voltage: 120V AC

Eatons pump controllers enclosures are Type 3R to provide weather-tight protection and are available in several sizes, depending on the customers control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom and IT lines of combination starters.