Menu Search
Search
EATON #ECV5452AAL-P6

Starter, Pump Control; 600V AC Line; NEMA Size 5; 400A Disconnect

SKU # 78211418185 Manufacturer Series: Vacuum
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Vacuum Break Pump Panel Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 400
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120V AC
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater

Additional Info: Pushbutton Omitted