Menu Search
EATON #ECN5442AAJ-P6R63/F

Freedom Starter, Pump Control; 600V AC Line; NEMA Size 4; 200A Disconnect

SKU # 78668545538 Manufacturer Series: ECN54
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Pump Panel Magnetic
Rating - Volts: I.E.C. 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: Class R Fuse Clip, Includes: Start-Reset Push Button, Hand-Off-Auto Switch