Menu Search
EATON #ECN5512AAD-E14

Freedom Starter, Pump Control; 480V AC Line; NEMA Size 1; 15A Disconnect

SKU # 78211418070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Starter Type: Combination Pump Control Panel
Rating - Volts: NEMA 480V AC
Size: NEMA Size 1
Disconnect: Breaker, Magnetic
Disconnect Amps: 15
Phase: 3
Line Voltage: 480V AC
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Eaton pump controllers are combination starters with accessories and modifications designed to meet the particular requirements of the irrigation, oil well, gas and other pump application industries. The enclosure is Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.

Additional Info: Enclosure Material: Painted Steel, Narrow Enclosure