Menu Search
EATON #ECP5422BAD-R63/D

Starter, Pump Control; 240/220V 60/50Hz Coil; 9-45A FLA

SKU # 78668545574
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Irrigation Pump Panel
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 9 - 45

Eaton irrigation pump controllers are combination starters designed to meet the requirements of the agricultural industry. The enclosure is UL Type 3R rated to provide weathertight protection and is available in two sizes. Irrigation application specific accessories and modifications are available to fit the customers requirements. The irrigation pump panels use Freedom series motor starting technology to control motors up to 100 hp at 460V.

Additional Info: Selectable Class 10, 20 or 30, Auto/Manual Reset Overload, Without Ground Fault