Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control; 120/110V Coil; 1-5A FLA
EATON #ECN5412AAC-P6R63/B

Freedom Starter, Pump Control; 120/110V Coil; 1-5A FLA

SKU # 78668545537
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater
Motor FLA: 1 - 5

Eaton pump controllers are combination starters with accessories and modifications designed to meet the particular requirements of the irrigation, oil well, gas and other pump application industries. The enclosure is Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.

Additional Info: Class R Fuse Clip, Enclosure Material: Painted Steel, Pushbutton Omitted, Selectable Class 10, 20 or 30, Auto/Manual/Remote Reset, Auxiliary Contacts: 1NO-1NC, Without Ground Fault