Menu Search
Magnetic Starters - Disconnect Combination Starter, Pump Control; 120/110V 60/50Hz Coil; 50A Disconnect
EATON #84-29285-40

Freedom Starter, Pump Control; 120/110V 60/50Hz Coil; 50A Disconnect

SKU # 78668501771
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Pump Panel
Size: NEMA Size 2
Disconnect: Breaker
Disconnect Amps: 50
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Eatons pump controllers enclosures are Type 3R to provide weather-tight protection and are available in several sizes, depending on the customers control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom and IT lines of combination starters.

Additional Info: Enclosure Material: Painted Steel, Pushbutton Omitted, Overload Relay: 12-37A