Menu Search
EATON #ECN1614AAA-E3R63/D

Freedom Starter, Non-Reversing; NEMA Size 1; 9.0-45.0 Motor FLA

SKU # 78668545322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4X Oversize
Overload Relay: Solid State
Motor FLA: 9 - 45

Additional Info: Auxiliary Contacts: 1NO-1NC, Without Ground Fault