Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 1; 460/440V 60/50Hz Coil Voltage

EATON #ECN1818CJA-H5/D12N1

Freedom Starter, Non-Reversing; NEMA Size 1; 460/440V 60/50Hz Coil Voltage

SKU #78668539992
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red RUN Pilot Light, Accessories: H2012B-3 Heater Packs, Enclosure Nameplates, Control Transformer Included