Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 1; 460/440V 60/50Hz Coil Voltage
EATON #ECN1811CJA-A29P28P30

Freedom Starter, Non-Reversing; NEMA Size 1; 460/440V 60/50Hz Coil Voltage

SKU # 78668539996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red RUN Pilot Light, Side-Mounted Auxiliary Contacts: 1NO-1NC, Accessories: Phase Loss Relay, Phase Reversal Relay, Control Transformer Included