Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 1; 3A; 600V AC

EATON #ECN2411CKB-A16

Freedom Starter, Non-Reversing; NEMA Size 1; 3A; 600V AC

SKU #78211431897
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCPE
Disconnect Amps: 3
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: FOR/OFF/REV Selector Switch with (2) Red (1) Green Pilot Lights, Top-Mounted Auxiliary Contacts: 2NO, Control Transformer Included