Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 0; 15A; 600V AC
EATON #ECN2201AAD-R61/D

Freedom Starter, Non-Reversing; NEMA Size 0; 15A; 600V AC

SKU # 78668539512
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1.6 - 8

Additional Info: Auxiliary Contacts: 1NO-1NC