Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 0; 120V Coil; 1-5A FLA
EATON #EEAT401CHB-R63/B

Freedom Starter, Non-Reversing; NEMA Size 0; 120V Coil; 1-5A FLA

SKU # 78668544790
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Non-Reversing Magnetic with CPT
Size: NEMA Size 0
Disconnect: Breaker, HMCPE
Disconnect Amps: 3
Coil Voltage: 120V
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1 - 5

Eaton ECH line of combination starters was developed specifically for customers in the HVAC industry. The ECH product combines the requirements of motor overload and short circuit protection into one package. These starters were designed to be compact and to offer the basic features prevalent in the HVAC marketplace.