Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; NEMA Size 0; 120V 60Hz Coil Voltage
EATON #EEAT602AAC

Freedom Starter, Non-Reversing; NEMA Size 0; 120V 60Hz Coil Voltage

SKU # 78668567505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Non-Reversing Magnetic
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Line Voltage: 600V AC
Coil Voltage: 120V 60Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Eaton ECH line of combination starters was developed specifically for customers in the HVAC industry. The ECH product combines the requirements of motor overload and short circuit protection into one package. These starters were designed to be compact and to offer the basic features prevalent in the HVAC marketplace.