Menu Search

EATON #ECA24L8CHC

Advantage Starter, Non-Reversing; NEMA Lower 1; 7A; 600V AC

SKU: 78211407222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Lower 1
Disconnect: Breaker, HMCPE
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Description
Eaton Cutler-Hammer Advantage motor starters have extended operating life in a physical space requirement one half the size of conventional motor starters. Advantage is designed with a full complement of features that make it the most versatile motor starter in the industry. Multifunction overload protection options provide application flexibility while reducing inventory. Communication capability extends benefits, allowing Advantage to be interactively linked to higher order control systems for monitoring, troubleshooting and control.
Additional Info: Rated: 2 Hp at 460V, Control Transformer Included