Menu Search
Search
EATON #ECN2411CAC

Freedom Starter, Non-Reversing; 7A Disconnect; 480V AC Line; NEMA Size 1

SKU # 78211408199
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Line Voltage: 480V AC
Size: NEMA Size 1
Coil Voltage: 120/110V 60/50Hz
Motor FLA: Refer to Heater
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Disconnect: Breaker, HMCPE
Disconnect Amps: 7
Phase: 3
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Control Transformer Included