Menu Search
Search
EATON #ECN2411EJD

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 1; 15A Disconnect

SKU # 78211419273
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 1
Coil Voltage: 208V 60Hz
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Disconnect: Breaker, HMCPE
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with red RUN Pilot Light, Control Transformer Included