Menu Search
EATON #ECN1601ACC

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 30A Disconnect

SKU # 78211402955
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 0
Coil Voltage: 120/110V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP Pushbuttons with Red RUN Pilot Light, Circuit Breaker Rating: 7A