Menu Search

EATON #ECN1858CAL

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 5; 400A Disconnect

SKU: 78211431041
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Fusible
Disconnect Amps: 400
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Additional Info: Class R Fuse Clip, Control Transformer Included