Menu Search
EATON #ECN2258AAJ

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 5; 250A Disconnect

SKU # 78211431957
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 5
Disconnect: Breaker, HMCP
Disconnect Amps: 250
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Class R Fuse Clip, Fuse Clip Rating: 200A/600V