Menu Search
EATON #ECN1821CJE-A29

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 2; 60A Disconnect

SKU # 78211417720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red RUN Pilot Light, Side-Mounted Auxiliary Contacts: 1NO-1NC, Class R Fuse Clip, Control Transformer Included