Menu Search
EATON #ECN2411CKC-A29

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 1; 7A Disconnect

SKU # 78668540149
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, Magnetic
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: FOR/OFF/REV Selector Switch with (2) Red (1) Green Pilot Lights, Side-Mounted Auxiliary Contacts: 1NO-1NC, Control Transformer Included