Menu Search
EATON #ECN2211AHC-A15S29

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 1; 7A Disconnect

SKU # 78211431825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Class R Fuse Clip, Fuse Clip Rating: 30A/600V, Cover Control: HAND/OFF/AUTO Selector Switch, Top-Mounted Auxiliary Contacts: 1NO-1NC