Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 600V AC Line; NEMA Size 1; 30A Disconnect

EATON #ECN1811CKA

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 1; 30A Disconnect

SKU #78211420183
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: FOR/OFF/REV Selector Switch with (2) Red (1) Green Pilot Lights, Control Transformer Included