Menu Search
EATON #ECN2408CBB

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 3A Disconnect

SKU # 78211408105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Disconnect Amps: 3
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCPE
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP Pushbuttons, Control Transformer Included