Menu Search
EATON #ECN2408BHC

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 7A Disconnect

SKU # 78211408083
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCP
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Control Transformer Included