Menu Search
EATON #ECN1801CDC

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 30A Disconnect

SKU # 78211429880
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP PBs with Red RUN/Green OFF Lights, Class R Fuse Clip, Control Transformer Included