Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 30A Disconnect

EATON #ECN1608CCC

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 30A Disconnect

SKU #78211403161
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP Pushbuttons with Red RUN Pilot Light, Circuit Breaker Rating: 7A