Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 15A Disconnect

EATON #ECN2401CJD-A29

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 0; 15A Disconnect

SKU #78211417526
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCPE
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with red RUN Pilot Light, Side-Mounted Auxiliary Contacts: 1NO-1NC, Control Transformer Included