Menu Search
EATON #ECN1802CJC-R61/E

Freedom Starter, Non-Reversing; 460/440V Coil; 6.4-32A FLA

SKU # 78668539572
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 6.4 - 32
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Additional Info: Class R Fuse Clip, Control Transformer Included, Auxiliary Contacts: 1NO-1NC