Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 460/440V Coil; 9-45A FLA

EATON #ECN2422CAF-R63/D

Freedom Starter, Non-Reversing; 460/440V Coil; 9-45A FLA

SKU #78668545492
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, HMCP
Disconnect Amps: 50
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 9 - 45

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC, Without Ground Fault