Menu Search

EATON #ECN2411CKE-A29R61/E

Freedom Starter, Non-Reversing; 460/440V Coil; 6.4-32A FLA

SKU: 78668539458
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 6.4 - 32
Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC