Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 460/440V Coil; 4-20A FLA

EATON #ECN1602CAC-R63/C

Freedom Starter, Non-Reversing; 460/440V Coil; 4-20A FLA

SKU #78668545266
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 4 - 20

Additional Info: Circuit Breaker Rating: 7A, Auxiliary Contacts: 1NO-1NC, Without Ground Fault