Menu Search
EATON #ECN2441CAH-R61/J

Freedom Starter, Non-Reversing; 460/440V Coil; 30.0-150.0A FLA

SKU # 78668539480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, HMCP
Disconnect Amps: 150
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 30.0-150.0

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC