Menu Search

EATON #ECN2432CAG-R61/H

Freedom Starter, Non-Reversing; 460/440V Coil; 22-110A FLA

SKU: 78668539476
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, HMCP
Disconnect Amps: 100
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 22 - 110
Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC