Menu Search
EATON #ECN2418CAD-R61/D

Freedom Starter, Non-Reversing; 460/440V Coil; 1.6-8A FLA

SKU # 78668539463
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 1.6 - 8

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC