Menu Search
EATON #EEAT601CHA-R63/C

Freedom Starter, Non-Reversing; 4-20A FLA; NEMA Size 0; 460V 60Hz Coil

SKU # 78668544246
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Size: NEMA Size 0
Disconnect: Fusible
Coil Voltage: 460V 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 4 - 20

Eaton ECH line of combination starters was developed specifically for customers in the HVAC industry. The ECH product combines the requirements of motor overload and short circuit protection into one package. These starters were designed to be compact and to offer the basic features prevalent in the HVAC marketplace.