Menu Search
EATON #ECN18A1EAT

Freedom Starter, Non-Reversing; 30A Disconnect; 600V AC Line; NEMA Size 00

SKU # 78668539967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 00
Coil Voltage: 460/440V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Class R Fuse Clip, Control Transformer Included