Menu Search
EATON #ECN1611EAA

Freedom Starter, Non-Reversing; 30A Disconnect; 600V AC Line; NEMA Size 1

SKU # 78211403307
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 208V 60Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater