Menu Search
EATON #ECN1602TAC

Freedom Starter, Non-Reversing; 30A Disconnect; 600V AC Line; NEMA Size 0

SKU # 78211429836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 24V 60Hz
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: Circuit Breaker Rating: 7A