Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 250V AC Line; NEMA Size 3; 100A Disconnect

EATON #ECN1631AJF

Freedom Starter, Non-Reversing; 250V AC Line; NEMA Size 3; 100A Disconnect

SKU #78211403763
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch with Red RUN Pilot Light, Circuit Breaker Rating: 50A