Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 250V AC Line; NEMA Size 1; 30A Disconnect
EATON #ECN1811BHB

Freedom Starter, Non-Reversing; 250V AC Line; NEMA Size 1; 30A Disconnect

SKU # 78211405643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: HAND/OFF/AUTO Selector Switch, Class R Fuse Clip, Control Transformer Included