Menu Search
Magnetic Starters - Disconnect Combination Starter, Non-Reversing; 250V AC Line; NEMA Size 1; 30A Disconnect

EATON #ECN1811BBB

Freedom Starter, Non-Reversing; 250V AC Line; NEMA Size 1; 30A Disconnect

SKU #78211405635
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: START/STOP Pushbuttons, Class R Fuse Clip, Control Transformer Included